
- Deep Groove Bearing
- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
applications
- Textiles
- Gearboxes
- Power tools
- Electric motors
- Pumps
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
Width | 1.34 in, 34 mm |
Radial Internal Clearance Specification | Normal Clearance |
Origin | Single Row Radial |
O.D. Type | Straight |
Bearing Type | Radial |
Ball Material | Steel |
Locking Device | No Locking Device |
Seal Type | Unsealed |
Cage Material | Steel |
Precision | Standard |
icNumber | 7696794 |
Enclosure | Open |
O.D. | 310 mm |
Radial Internal Clearance | Normal |
Inner Ring Width | 34 mm |
Seal Material | None |
Precision Level | Standard (ABEC 1) |
Capacity | Standard Capacity |
No. in Set | Single Bearing |
Material | Steel |
Inch/Metric | Metric Bore |
Rows of Balls | Single |
Series | 160 |
Bore Type | Round Bore |
Pre Lubricant | None |
Bearing Design | Deep Groove Design |
I.D. | 200 mm |
Outer Ring Width | 34 mm |
Preload Level | None |
Snap Ring | No Snap Ring |
Lubricant | Oil Preservative |
Cage Type | Metal |
Contact Angle | 0° |
Weight | 19.723 LB |
EAN or UPC | 7316577004703 |
