- Deep Groove Bearing
- 7.48 in Inner Diameter
- 11.42 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
| Width | 1.22 in, 31 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| I.D. | 7.48 in, 190 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.22 in, 31 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | Group 3 (C3) |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| O.D. | 11.42 in, 290 mm |
| Rows of Balls | Single |
| Series | 160 |
| Weight | 15.176 LB |
| EAN or UPC | 7316570614572 |

