
- Deep Groove Bearing
- 7.09 in Inner Diameter
- 11.02 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Capacity | Standard Capacity |
Pre Lubricant | None |
No. in Set | Single Bearing |
Outer Ring Width | 31 mm |
Bore Type | Round Bore |
Cage Material | Steel |
O.D. Type | Straight |
Lubricant | Oil Preservative |
Seal Material | None |
Ball Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Bearing Design | Deep Groove Design |
Precision | Standard |
Material | Steel |
Width | 1.22 in, 31 mm |
Snap Ring | No Snap Ring |
I.D. | 180 mm |
Preload Level | None |
Inch/Metric | Metric Bore |
Enclosure | Open |
Cage Type | Metal |
Seal Type | Unsealed |
Inner Ring Width | 31 mm |
Locking Device | No Locking Device |
Radial Internal Clearance | Normal |
icNumber | 7696790 |
O.D. | 280 mm |
Series | 160 |
Precision Level | Standard (ABEC 1) |
Contact Angle | 0° |
Rows of Balls | Single |
Bearing Type | Radial |
Origin | Single Row Radial |
Weight | 14.331 LB |
EAN or UPC | 7316577004680 |
