- Deep Groove Bearing
- 7.09 in Inner Diameter
- 11.02 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Outer Ring Width | 1.22 in, 31 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.22 in, 31 mm |
| Cage Material | Bearing Steel |
| Width | 1.22 in, 31 mm |
| Series | 160 |
| Bore Type | Cylindrical |
| I.D. | 7.09 in, 180 mm |
| Inch/Metric | Metric |
| O.D. | 11.02 in, 280 mm |
| O.D. Type | Cylindrical |
| Weight | 14.331 LB |
| EAN or UPC | 7316570583779 |

