
- Deep Groove Bearing
- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
O.D. Type | Cylindrical |
Preload Level | None |
Capacity | Standard Capacity |
Contact Angle | 0° |
Locking Device | No Locking Device |
Bearing Type | Deep Groove |
Bearing Design | Deep Groove Design |
Bore Type | Cylindrical |
Enclosure | Open |
Cage Type | Metal |
Ball Material | Steel |
O.D. | 9.45 in, 240 mm |
Lubricant | Oil Preservative |
Width | 0.98 in, 25 mm |
Rows of Balls | Single |
Seal Material | None |
Snap Ring | No Snap Ring |
No. in Set | Single Bearing |
Radial Internal Clearance | C3 |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Precision | Standard |
I.D. | 6.3 in, 160 mm |
Cage Material | Bearing Steel |
Inch/Metric | Metric |
Material | Bearing Steel |
Series | 160 |
Outer Ring Width | 0.98 in, 25 mm |
Precision Level | Standard (ABEC 1) |
Inner Ring Width | 0.98 in, 25 mm |
Seal Type | Unsealed |
icNumber | 7699388 |
Weight | 8.099 LB |
EAN or UPC | 7316571145181 |
