- Radial Deep Groove Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 19 mm Width
| I.D. | 110 mm |
| Lubricant | Solid oil |
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| Outer Ring Width | 0.75 in, 19 mm |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Width | 0.75 in, 19 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.75 in, 19 mm |
| O.D. | 170 mm |
| Series | 160 |
| Weight | 3.32 LB |
| EAN or UPC | 7316573406686 |

