- Deep Groove Bearing
- 4.33 in Inner Diameter
- 6.69 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Radial Internal Clearance | Group 3 (C3) |
| icNumber | 7699383 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Bearing Steel |
| Seal Material | None |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Width | 0.75 in, 19 mm |
| I.D. | 4.33 in, 110 mm |
| Outer Ring Width | 0.75 in, 19 mm |
| Inch/Metric | Metric |
| Bearing Design | Deep Groove Design |
| Cage Material | Bearing Steel |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Inner Ring Width | 0.75 in, 19 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Series | 160 |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| O.D. | 6.69 in, 170 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Tolerance | Normal (PN) |
| Bearing Type | Deep Groove |
| Weight | 3.306 LB |
| EAN or UPC | 7316577658876 |

