- Deep Groove Bearing
- 3.74 in Inner Diameter
- 5.71 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| I.D. | 3.74 in, 95 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.63 in, 16 mm |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.63 in, 16 mm |
| Material | Bearing Steel |
| O.D. | 5.71 in, 145 mm |
| O.D. Type | Cylindrical |
| Width | 0.63 in, 16 mm |
| Series | 160 |
| Weight | 2.035 LB |
| EAN or UPC | 7316570197105 |

