- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 11 mm Width
| Lubricant | Solid Oil |
| Width | 0.43 in, 11 mm |
| Series | 160 |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| O.D. | 95 mm |
| Bearing Type | Radial Deep Groove |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Inner Ring Width | 0.43 in, 11 mm |
| I.D. | 60 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.43 in, 11 mm |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Weight | 0.71 LB |
| EAN or UPC | 7316570720976 |

