- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Width | 0.43 in, 11 mm |
| Material | Bearing Steel |
| Weight | 2.0 LB |
| EAN or UPC | 7316576134142 |
| Bearing Type | Deep Groove |
| Width | 0.43 in, 11 mm |
| Material | Bearing Steel |
| Weight | 2.0 LB |
| EAN or UPC | 7316576134142 |