- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| O.D. | 90 mm |
| Relubrication Feature | Without |
| I.D. | 55 mm |
| Tolerance | Normal (PN) |
| Material | Steel |
| O.D. Type | Cylindrical |
| Width | 0.43 in, 11 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.43 in, 11 mm |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | Group 3 (C3) |
| Series | 160 |
| Outer Ring Width | 0.43 in, 11 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial Deep Groove |
| Weight | 0.26 KG |
| EAN or UPC | 7316570916683 |

