- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 406.4 mm |
| Lip Style | Internal |
| Housing Bore Dia. | 469.9 mm |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Weight | 6.223 LB |
| EAN or UPC | 85311128087 |

