- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 460.38 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Lip Material | Fluoroelastomer - Viton |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 460.38 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Shaft Dia. | 406.4 mm |
| Lip Style | Internal |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Weight | 6.123 LB |
| EAN or UPC | 85311128032 |

