- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 460.38 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 460.38 mm |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 406.4 mm |
| Weight | 6.123 LB |
| EAN or UPC | 85311128025 |

