
- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 23.825 mm Width
Housing Bore Dia. | 457.2 mm |
Shaft Dia. | 406.4 mm |
Inch/Metric | Metric |
Lip Type | Split |
Weight | 3.373 LB |
EAN or UPC | 85311355698 |

Housing Bore Dia. | 457.2 mm |
Shaft Dia. | 406.4 mm |
Inch/Metric | Metric |
Lip Type | Split |
Weight | 3.373 LB |
EAN or UPC | 85311355698 |