
- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 20.65 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Spring Material | Stainless Steel |
Lip Material | Nitrile |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | Yes |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Lip Type | Split |
Shaft Dia. | 406.4 mm |
Seal Design | Assembled Design |
Surface Speed [Nom] | 1,500 ft/min |
Construction | HS8 |
Case Construction | All Rubber w/Spring |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Housing Bore Dia. | 457.2 mm |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Weight | 3.611 LB |
EAN or UPC | 85311127936 |
