
- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Surface Speed [Nom] | 5,000 ft/min |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 457.2 mm |
Pressure | 10 psi |
Shaft Dia. | 406.4 mm |
Construction | HDS1 |
Lip Style | Internal |
Seal Design | Bonded Design |
Case Construction | Steel Case w/Inner Case |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Inch/Metric | Metric |
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Non-Split |
Weight | 6.073 LB |
EAN or UPC | 85311127837 |
