- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 406.4 mm |
| Construction | HDS3 |
| Seal Design | Molded Design |
| Housing Bore Dia. | 457.2 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temp Description | w/4 Adjustable Lugs |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Weight | 6.073 LB |
| EAN or UPC | 85311127806 |

