- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 461.772 mm Housing Bore Diameter
- 19.659 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 406.4 mm |
| Housing Bore Dia. | 461.772 mm |
| Weight | 2.084 LB |
| EAN or UPC | 85311465441 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 406.4 mm |
| Housing Bore Dia. | 461.772 mm |
| Weight | 2.084 LB |
| EAN or UPC | 85311465441 |