- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 457.2 mm |
| Lip Type | Split |
| Shaft Dia. | 406.4 mm |
| Weight | 3.131 LB |
| EAN or UPC | 85311399302 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 457.2 mm |
| Lip Type | Split |
| Shaft Dia. | 406.4 mm |
| Weight | 3.131 LB |
| EAN or UPC | 85311399302 |