
- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Shaft Dia. | 406.4 mm |
Seal Design | Bonded Design |
Construction | HDS1 |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Lip Material | Fluoroelastomer - Viton |
Lip Type | Non-Split |
Temperature Range [Max] | 400 °F |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Surface Speed [Nom] | 5,000 ft/min |
Housing Bore Dia. | 444.5 mm |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Weight | 5.923 LB |
EAN or UPC | 85311127769 |
