- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 406.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 444.5 mm |
| Lip Type | Split |
| Weight | 3.298 LB |
| EAN or UPC | 85311223416 |
| Shaft Dia. | 406.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 444.5 mm |
| Lip Type | Split |
| Weight | 3.298 LB |
| EAN or UPC | 85311223416 |