- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 406.4 mm |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Lugs |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 444.5 mm |
| Weight | 5.933 LB |
| EAN or UPC | 85311127653 |

