- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Shaft Dia. | 406.4 mm |
| Housing Bore Dia. | 444.5 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 5.923 LB |
| EAN or UPC | 85311127622 |

