- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 32 mm Outer Diameter
- 8 mm Width
| Series | 160 |
| Lubricant | Solid Oil |
| O.D. | 32 mm |
| Tolerance | Normal (PN) |
| Outer Ring Width | 0.32 in, 8 mm |
| Inner Ring Width | 0.32 in, 8 mm |
| Cage Material | Sheet Metal |
| Width | 0.32 in, 8 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Bearing Type | Radial Deep Groove |
| O.D. Type | Cylindrical |
| Material | Steel |
| I.D. | 15 mm |
| Weight | 0.061 LB |
| EAN or UPC | 7316571561448 |

