- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Material | Bearing Steel |
| Outer Ring Width | 0.32 in, 8 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| I.D. | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Series | 160 |
| O.D. | 1.26 in, 32 mm |
| Width | 0.32 in, 8 mm |
| Inner Ring Width | 0.32 in, 8 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Weight | 0.064 LB |
| EAN or UPC | 7316570277456 |

