- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 406.4 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 431.8 mm |
| Inch/Metric | Metric |
| Weight | 3.744 LB |
| EAN or UPC | 85311192422 |
| Shaft Dia. | 406.4 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 431.8 mm |
| Inch/Metric | Metric |
| Weight | 3.744 LB |
| EAN or UPC | 85311192422 |