- Radial Shaft Seal
- 15 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 32 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 15 mm |
| Weight | 0.03 LB |
| EAN or UPC | 7316579046848 |
| Housing Bore Dia. | 32 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 15 mm |
| Weight | 0.03 LB |
| EAN or UPC | 7316579046848 |