Skip to content Skip to navigation menu
SKF15X28X7 HMS4 R

15X28X7 HMS4 R

Metric Radial Shaft Seal
Item #100912727
  • Radial Shaft Seal
  • 15 mm Shaft Diameter
  • 28 mm Housing Bore Diameter
  • 7 mm Width
SKF15X28X7 HMS4 R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 15 mm Shaft Diameter
  • 28 mm Housing Bore Diameter
  • 7 mm Width
Inch/Metric Metric
Shaft Dia. 15 mm
Housing Bore Dia. 28 mm
Weight 0.025 LB
EAN or UPC 85311289139
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison