- Radial Shaft Seal
- 15 mm Shaft Diameter
- 26 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 15 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 26 mm |
| Weight | 0.02 LB |
| EAN or UPC | 7316572264454 |
| Shaft Dia. | 15 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 26 mm |
| Weight | 0.02 LB |
| EAN or UPC | 7316572264454 |