- Radial Shaft Seal
- 15 mm Shaft Diameter
- 26 mm Housing Bore Diameter
- 4.5 mm Width
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Lip Style | Internal |
| Construction | HM102 |
| Seal Application | Maximum Dirt Exclusion |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 15 mm |
| Lip Type | Single Lip w/o Spring |
| Spring Material | None |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 26 mm |
| Pressure | 3 psi |
| Weight | 0.018 LB |
| EAN or UPC | 7316579046763 |

