- Radial Shaft Seal
- 15 mm Shaft Diameter
- 25 mm Housing Bore Diameter
- 5 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 15 mm |
| Housing Bore Dia. | 25 mm |
| Weight | 0.017 LB |
| EAN or UPC | 7316572542408 |
| Inch/Metric | Metric |
| Shaft Dia. | 15 mm |
| Housing Bore Dia. | 25 mm |
| Weight | 0.017 LB |
| EAN or UPC | 7316572542408 |