- Radial Shaft Seal
- 15 mm Shaft Diameter
- 23 mm Housing Bore Diameter
- 3 mm Width
| Housing Bore Dia. | 23 mm |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 15 mm |
| Construction | HM4 |
| Temperature Range [Min] | -22 °F |
| Case Construction | Rubber Covered Steel Case |
| Lip Material | Nitrile |
| Temperature Range [Max] | 230 °F |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/o Spring |
| Weight | 0.061 LB |
| EAN or UPC | 85311226714 |

