- Radial Shaft Seal
- 40.5 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 80 mm |
| Lip Material | Polyacrylate |
| Construction | D7 |
| Seal Application | Dirt Exclusion |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Temperature Range [Max] | 300 °F |
| Pressure | 5 psi |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 40.5 mm |
| Lip Type | Dual Lip w/Two Springs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Inch/Metric | Metric |
| Spring Material | Stainless Steel Garter |
| Weight | 0.124 LB |
| EAN or UPC | 85311180191 |

