- Radial Shaft Seal
- 404.83 mm Shaft Diameter
- 439.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 439.75 mm |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Temp Description | w/4 Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 404.83 mm |
| Weight | 5.873 LB |
| EAN or UPC | 85311127578 |

