- Radial Shaft Seal
- 40 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 9 mm Width
| Pressure | 10 psi |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Shaft Dia. | 40 mm |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 62 mm |
| Temperature Range [Max] | 300 °F |
| Temp Description | w/2.600" Flange |
| Lip Material | Polyacrylate |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal / External |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Construction | HMSA55 |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.117 LB |
| EAN or UPC | 85311903165 |

