- Radial Shaft Seal
- 403.23 mm Shaft Diameter
- 454.03 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 403.23 mm |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Housing Bore Dia. | 454.03 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 6.033 LB |
| EAN or UPC | 85311127530 |

