- Radial Shaft Seal
- 403.23 mm Shaft Diameter
- 454.03 mm Housing Bore Diameter
- 22.23 mm Width
| Shaft Dia. | 403.23 mm |
| Housing Bore Dia. | 454.03 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 6.033 LB |
| EAN or UPC | 85311127523 |
| Shaft Dia. | 403.23 mm |
| Housing Bore Dia. | 454.03 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 6.033 LB |
| EAN or UPC | 85311127523 |