- Radial Shaft Seal
- 39.42 mm Shaft Diameter
- 80.26 mm Housing Bore Diameter
- 13.46 mm Width
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Seal Application | Dirt Exclusion |
| Housing Bore Dia. | 80.26 mm |
| Lip Material | Fluoroelastomer - Viton |
| Construction | CRSHA8 |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Shaft Dia. | 39.42 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.264 LB |
| EAN or UPC | 85311902786 |

