- Radial Shaft Seal
- 400.05 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 400.05 mm |
| Housing Bore Dia. | 457.2 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 6.073 LB |
| EAN or UPC | 85311127370 |

