- Radial Shaft Seal
- 400.05 mm Shaft Diameter
- 450.85 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Housing Bore Dia. | 450.85 mm |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Shaft Dia. | 400.05 mm |
| Lip Material | Nitrile |
| Weight | 6.003 LB |
| EAN or UPC | 85311127332 |

