- Radial Shaft Seal
- 400.05 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 400.05 mm |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Housing Bore Dia. | 444.5 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Weight | 6.003 LB |
| EAN or UPC | 85311885843 |

