- Radial Shaft Seal
- 400.05 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Shaft Dia. | 400.05 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 438.15 mm |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Lugs |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Weight | 5.863 LB |
| EAN or UPC | 85311127257 |

