- Radial Shaft Seal
- 400.05 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 400.05 mm |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 438.15 mm |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Weight | 5.853 LB |
| EAN or UPC | 85311127226 |

