- Radial Shaft Seal
- 400 mm Shaft Diameter
- 450 mm Housing Bore Diameter
- 22.6 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 400 mm |
| Housing Bore Dia. | 450 mm |
| Inch/Metric | Metric |
| Weight | 3.331 LB |
| EAN or UPC | 85311193245 |
| Lip Type | Non-Split |
| Shaft Dia. | 400 mm |
| Housing Bore Dia. | 450 mm |
| Inch/Metric | Metric |
| Weight | 3.331 LB |
| EAN or UPC | 85311193245 |