- Radial Shaft Seal
- 399.8 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 438.15 mm |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 399.8 mm |
| Weight | 5.863 LB |
| EAN or UPC | 85311127127 |

