- Radial Shaft Seal
- 399.8 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 438.15 mm |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Shaft Dia. | 399.8 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 5.853 LB |
| EAN or UPC | 85311127110 |

