Skip to content Skip to navigation menu
SKF15742

15742

Metric Radial Shaft Seal
Item #100913846
  • Radial Shaft Seal
  • 40 mm Shaft Diameter
  • 58 mm Housing Bore Diameter
  • 9 mm Width
SKF15742
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 40 mm Shaft Diameter
  • 58 mm Housing Bore Diameter
  • 9 mm Width
Spring Material Carbon Steel Garter
Lip Type Dual Lip Internal w/One Spring & Single External Lip w/o Spring
Inch/Metric Metric
Lip Style Internal / External
Seal Application Light Dirt Exclusion
Temperature Range [Min] -40 °F
Case Construction Rubber Covered Steel Case
Lip Material Polyacrylate
Construction HMSA92
Shaft Dia. 40 mm
Pressure 10 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Housing Bore Dia. 58 mm
Seal Design Assembled Design
Surface Speed [Nom] 3,600 ft/min
Temperature Range [Max] 300 °F
Cover/Compensation Ring/Plate Required No
Temp Description w/CCW Helix
Weight 0.091 LB
EAN or UPC 85311173575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison