- Radial Shaft Seal
- 40 mm Shaft Diameter
- 57 mm Housing Bore Diameter
- 13 mm Width
| Shaft Dia. | 40 mm |
| Housing Bore Dia. | 57 mm |
| Inch/Metric | Metric |
| Weight | 0.117 LB |
| EAN or UPC | 85311368216 |
| Shaft Dia. | 40 mm |
| Housing Bore Dia. | 57 mm |
| Inch/Metric | Metric |
| Weight | 0.117 LB |
| EAN or UPC | 85311368216 |