- Radial Shaft Seal
- 39.7 mm Shaft Diameter
- 69.85 mm Housing Bore Diameter
- 11.13 mm Width
| Pressure | 5 psi |
| Temp Description | OD Listed Is Pressfit ID |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Style | External |
| Lip Material | Nitrile |
| Lip Type | External Lip Seal w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2500 |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Housing Bore Dia. | 69.85 mm |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Construction | X |
| Shaft Dia. | 39.7 mm |
| Weight | 0.189 LB |
| EAN or UPC | 85311015936 |

